Shop All Camlock Fittings
Dixon
Cam and Groove, SS, Adapter x FeMNPT, 1"
Mfr # G100-A-SS
Zoro # G6555370
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-A-SS
- Zoro # G6555370
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,SS,Adapter x FeMNPT,1" |
Coupling Type | Type A |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,SS,Adapter x FeMNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (439101)
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220198)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 4" x 4" x 2" Pipe Size, Socket x Socket x Socket (9801-420)
- DIXON Cam and Groove Adapter, 3 in, Adapter x Clamp, 316 SSss Steel (RE300SE)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- DIXON WSeries Wingstyle Dust Cap, 1-1/2" (W12DC)
- DIXON Coupler, 2 In, 250 psi, Forged Brass (G200-C-BR)
- DIXON Cam and Groove, BR Adapter x MNPT, 1" (100-F-BR)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/2 in, Male Adapter x Hose Shank, Brass, Domestic (150-E-BR)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- Dixon Camlock Fittings