Shop All Camlock Fittings
Dixon
Cam and Groove SS Adapter, Hose, Shank, 2"
Mfr # 200-E-SS
Zoro # G6562459
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200-E-SS
- Zoro # G6562459
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove SS Adapter,Hose,Shank,2" |
Coupling Type | Type E |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove SS Adapter,Hose,Shank,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT3812BG1)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- PENTAIR/PENTEK Housing Wrench (150295-75)
- RIDGID Pipe Adaptor, 1/8", NPT (E-729)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Malleable Iron, Domestic (100-A-PM)
- DIXON Cam and Groove 90 Coupler Elbow AL, 4" (400DD-90AL)
- DIXON Dust Plug, 2 In, 250 psi, Male Adapter (G200-DP-BR)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- DIXON Cam and Groove Adapter, Socket Weld SS, 3" (300AWSPSS)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- BANJO 1" Male Adapter x Hose Shank Cam Lever Coupling (100E)
- Dixon Fittings