Shop All Camlock Fittings
Dixon
Cam and Groove, Spool Coupler 2", AL
Mfr # G200-DD-AL
Zoro # G6547801
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-DD-AL
- Zoro # G6547801
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,Spool Coupler 2",AL |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Spool Coupler 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASTEMAID 3/4 HP Compact Slim Garbage Disposal Anti-Jam and Corrosion Proof with Odor Protection (10-US-WM-458-SL-3B)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- MOEN Commerical Spout (S0050T)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- DIXON Type A Cam and Groove Adapter, 3 in, Male Adapter x FNPT, Brass, Import (G300-A-BR)
- DIXON Cam and Groove, SS Adapter x MNPT, 2" (200-F-SS)
- DIXON Cam and Groove Adapter, Socket Weld SS, 3" (300AWSPSS)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- DIXON 3" Female Coupler SS Spool Coupler (300-DD-SS)
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler (200D90)
- Dixon Camlock Fittings