Shop All Camlock Fittings
Dixon
Cam and Groove, MI Adapter x MNPT, 4"
Mfr # 400-F-MI
Zoro # G6557951
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material Malleable Iron
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 400-F-MI
- Zoro # G6557951
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,MI Adapter x MNPT,4" |
Coupling Type | Type F |
Pipe Fitting Material | Malleable Iron |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,MI Adapter x MNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSMI0062)
- INTERSTATE PNEUMATICS Brass 6 PK (FA618-D6)
- ARMACELL 1-5/8" Id X 1" Armaflex Pipe Insul. 48/Ctn (APT15810)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- DIXON Coupler, 4In, 100psi, Female Coupler x FNPT (G400-D-BR)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-A-AL)
- DIXON 4" Male Adapter x 150 lb. Flange SS Flange Adapter (400-AL-SS)
- Dixon Camlock Fittings