Shop All Camlock Fittings
Dixon
Cam and Groove, Lockable Dust Cap, SS, 3"
Mfr # 300DC-LSS
Zoro # G6553176
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300DC-LSS
- Zoro # G6553176
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Lockable Dust Cap,SS,3" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,Lockable Dust Cap,SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LT800P Refrigerator Water Filters (1PK) Made by AFC (LT800P-AFC-RF-L4-1-73339)
- WOODFORD MFG 1/2 in. x 1/2 in. Compression x FS x 8 in. L Freezeless Anti-Rupture Sillcock (19CM-8)
- DIXON Reducing Coupler/Adapter, 5 x 4 In, 75 psi (5040-DA-AL)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- DIXON Dust Cap, Type DC, Aluminum, 1/2 (G50-DC-AL)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- DIXON Cam/Groove AL Coupler, 2"xAdapter, 1" (2010-DA-AL)
- DIXON 90Deg Cam and Groove Elbow, 4 in, Female Coupler, Aluminum, Domestic (400DD-90AL)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- BANJO 1-1/2" Female Coupler x FNPT 90 Degree Coupler (150D90)
- Dixon Camlock Fittings