Shop All Camlock Fittings
Dixon
Cam and Groove, Lockable Dust Cap, AL, 6"
Mfr # 600DC-LAL
Zoro # G6553149
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 600DC-LAL
- Zoro # G6553149
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Lockable Dust Cap,AL,6" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,Lockable Dust Cap,AL,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension, Cc (1003873)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- DISTRIBUTION POINT American Standard® Declyn 0321026.020 Wall Hung Square Lavatory Sink (321026.02)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DIXON Cam and Groove Coupler, 3"xAdapter, 2", AL (G3020-DA-AL)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- DIXON Cam and Groove, BR CouplerxFNPT, 4" (400-D-BR)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- Dixon Camlock Fittings