Shop All Camlock Fittings
Dixon
Cam and Groove, Iron Coupler x FNPT, 4"
Mfr # 400-D-MI
Zoro # G6549938
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400-D-MI
- Zoro # G6549938
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Iron Coupler x FNPT,4" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Malleable Iron |
Description
Cam and Groove,Iron Coupler x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170)
- KOHLER Hint Widespread Bathroom Sink Faucet (97093-4-BN)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 2" (200-E-AL)
- DIXON Type B Cam and Groove Coupler, 4 in Nominal, Female Coupler x MNPT End Style, Brass, Domestic (G400-B-BR)
- DIXON Cam and Groove BR Adapter x FNPT, 2" (200-A-BR)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- DIXON Cam and Groove Adapter x MNPT 4", AL (G400-F-AL)
- APG 4" Aluminum Part D (3E40DAL)
- Dixon Camlock Fittings