Shop All Camlock Fittings
Dixon
Cam and Groove IR Adapter x FNPT, 2"
Mfr # 200-A-MI
Zoro # G6562608
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200-A-MI
- Zoro # G6562608
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove IR Adapter x FNPT,2" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Malleable Iron |
Description
Cam and Groove IR Adapter x FNPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated White (D2091-50)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- SLOAN Sensor Assembly (EL3500A)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (507 1/2)
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- DIXON Spool Adapter, 3 x 3 In, 125 psi, Aluminum (300-AA-AL)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/2 (G150-DP-SS)
- DIXON Cam and Groove Coupling, 2-1/2", 316 SS (RD250EZ)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- Dixon Camlock Fittings