Shop All Camlock Fittings
Dixon
Cam and Groove Dust Plug SS, 2"
Mfr # G200-DP-SS
Zoro # G6563728
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-DP-SS
- Zoro # G6563728
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove Dust Plug SS,2" |
Coupling Type | Type DP |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Dust Plug SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose Bolt Clamp, 3/4 in Nominal, Carbon Steel Band (A9)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Ductile Iron (UPML333E 10)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Die-Cast Slip Joint Nut with Poly Wash (4400216)
- DIXON Coupler, 4In, 100psi, Female Coupler x FNPT (G400-D-BR)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- DIXON Coupler, 4 x 3 In, Female Coupler x FNPT (4030-D-AL)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- DIXON Spool Coupler, 3 x 3 In, 125 psi, Aluminum (300-DD-AL)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 1" (100-E-AL)
- Dixon Fittings