Shop All Camlock Fittings
Dixon
Cam and Groove Dust Plug SS, 1"
Mfr # G100-DP-SS
Zoro # G6563737
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-DP-SS
- Zoro # G6563737
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove Dust Plug SS,1" |
Coupling Type | Type DP |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Dust Plug SS,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-6M)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- DIXON Adapter, 2x3In, 250psi, Male Adapter x FNPT (2030-A-AL)
- DIXON Cam and Groove Handle, Brass (300-HRP-BR)
- DIXON Cam/Groove, Coupler x Hose, Shank 3", AL (G300-C-AL)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- DIXON 45Deg Cam and Groove Elbow, 3 in, Male Adapter x Female Coupler, Aluminum, Domestic (300DA-45AL)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- Dixon Fittings