Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Plug 3", SS
Mfr # 300-DP-SS
Zoro # G6545981
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-DP-SS
- Zoro # G6545981
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Plug 3",SS |
Coupling Type | Type DP |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Dust Plug 3 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO TOOLPRO 05122 Ceiling Wire, Galvanized Steel (5122)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- WATTS Total Repair Kit 009M3Qt (0888527)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- DIXON Cam and Groove, Spool Coupler 2", AL (G200-DD-AL)
- DIXON Dust Cap, 4 In, 100 psi, Female Coupler (G400-DC-BR)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- DIXON Dust Cap, 1 In, 250 psi, Female Coupler (G100-DC-BR)
- DIXON Cam/Groove Coupler x Hose, Shank, 8", AL (800-C-AL)
- Dixon Fittings