Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Plug 2", SS
Mfr # 200-DP-SS
Zoro # G6546009
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 200-DP-SS
- Zoro # G6546009
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Plug 2",SS |
Coupling Type | Type DP |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Dust Plug 2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Flange (W 01940NL)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHM240)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, Electro Galvanized Gold (100300)
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- DIXON Dust Plug, Type DP, Aluminum, 2-1/2 (G250-DP-AL)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 (G75-DP-BR)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- DIXON Cam and Groove Spool Adapter, 6", 316 SS (600-AA-SS)
- Dixon Fittings