Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Plug 2", AL
Mfr # 200-DP-AL
Zoro # G6545990
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 200-DP-AL
- Zoro # G6545990
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Plug 2",AL |
Coupling Type | Type DP |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,Dust Plug 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon, Inside Dia.: 1/8" (3CAC8)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- DIXON Cam and Groove, SS Coupler x FNPT, 1" (G100-D-SS)
- DIXON EZ Cam and Groove, Coupler x Hose, 4", SS (RC400EZCR)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- DIXON Type H Cam and Groove Dust Cap, 2 in, Polypropylene (PPH200)
- DIXON Cam and Groove Adapter, 2 in, Adapter x Clamp, 316 SSss Steel (RE200SE)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX21)
- Dixon Camlock Fittings