Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Cap SS, 4"
Mfr # G400-DC-SS
Zoro # G6545126
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G400-DC-SS
- Zoro # G6545126
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Cap SS,4" |
Coupling Type | Type DC |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,Dust Cap SS,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- ZORO SELECT 1" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF22)
- JOHN GUEST Connector, 1/2 In. CTS, PEX, White (1/2SCP)
- LEGEND VALVE 3" BLACK UNION (350-450C)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-B-BR)
- DIXON EZ Cam and Groove Coupler Weld, 3", SS (RDWSP300EZ)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", AL (100-C-AL)
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- Dixon Fittings