Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Cap SS, 3"
Mfr # G300-DC-SS
Zoro # G6545141
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G300-DC-SS
- Zoro # G6545141
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Cap SS,3" |
Coupling Type | Type DC |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Dust Cap SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- ZORO SELECT 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P780)
- ZORO SELECT 1-1/2" FNPT Chrome Brass Ball Valve Inline (107-827-CP)
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 2" (200-F-SS)
- DIXON Cam and Groove, Dust Cap SS, 4" (G400-DC-SS)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- DIXON Tank Transport Cam and Groove Adapter, 3" (300ASSSAP)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- Dixon Camlock Fittings