Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Cap SS, 1"
Mfr # G100-DC-SS
Zoro # G6545187
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-DC-SS
- Zoro # G6545187
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Cap SS,1" |
Coupling Type | Type DC |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,Dust Cap SS,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- KOHLER Tobe Fill Valve (1199715-006)
- CHICAGO FAUCET Swing Spout, 9 1/2 In L, 2.2 GPM (L9JKABCP)
- DIXON Cam and Groove Type DC Dust Cap AL, 8" (800-DC-AL)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- Dixon Fittings