Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Cap AL, 2"
Mfr # G200-DC-AL
Zoro # G6545178
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-DC-AL
- Zoro # G6545178
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Cap AL,2" |
Coupling Type | Type DC |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,Dust Cap AL,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636)
- WATCO Trip Lever Bath Overflow Plate Kit, Brass (18702-PB)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- STEEL & OBRIEN 3" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-3-CD-316)
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (G150-E-SS)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- DIXON Cam and Groove BR Adapter x FNPT, 2" (200-A-BR)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- Dixon Fittings