Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 6", Aluminum
Mfr # AD600EZ
Zoro # G0191645
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AD600EZ
- Zoro # G0191645
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Pipe Size | 6" |
Overall Length | 4-9/32" |
Hose Fitting Size | 6" |
Socket Inside Diameter | 6 in |
Coupling Size | 6" |
Thread Size | 6 in -8 |
Socket"side Diameter | 6" |
Pipe Size - Pipe Fitting | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 75 psi |
Hose Fitting Gender | Female |
Fitting Type | FNPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
For Hose I.D. | 6" |
Fitting Connection Type | NPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 6 in, Female, Connection Type NPT, Hose Fitting Size 6 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 in, Gasket Material Nitrile, Overall Length 4 9/32 in, Includes Locking Arm Yes, Thread Size 6 in -8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor 17 Series H2Okinetic Shower Trim CB (T17259-CZ)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10300TU)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- ZORO SELECT 2" Welded SS Blind Flange (4381001850)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- DIXON Reducing Coupler/Adapter, 4 x 2 In, 100psi (4020-DA-AL)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 3" (300DC-LAL)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 3/4 in, Male Adapter x MNPT, Brass, Domestic (75-F-BR)
- DIXON Type F Cam and Groove Adapter, 1/2 in, Male Adapter x MNPT, 316 SSss Steel (G50-F-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- DIXON Global Type DC Cam and Groove Dust Cap with Buna Seal and Brass Handle, 1-1/2 in, Aluminum, Domestic (G150-DC-AL)
- Dixon Fittings