Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 6", Aluminum
Mfr # AC600EZ
Zoro # G1431097
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AC600EZ
- Zoro # G1431097
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" |
Hose Size | 6" |
Coupling Size | 6" |
Overall Length | 9-5/16" |
Socket Inside Diameter | 6 in |
Hose Fitting Size | 6" |
Socket"side Diameter | 6" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 75 psi |
Fitting Type | Male Hose Shank |
Includes Locking Arm | Yes |
Hose Fitting Gender | Male |
Coupling Component | Socket |
For Hose I.D. | 6" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 6 in, For Hose I.D. 6 in, Male, Connection Type Hose Shank, Hose Fitting Size 6 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 in, Gasket Material Nitrile, Overall Length 9 5/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- KOHLER Purist Primary Pullout (7505-BV)
- VIEGA Viega MegaPressG coupling No stop, 1-1/2" x 1-1/2" (25051)
- LEGEND VALVE 1/2" T532 NO LEAD PLAIN END HB (107-173NL)
- DIXON Reducing Coupler/Adapter, 3 x 2 In, 125psi (3020-DA-AL)
- DIXON Cam and Groove Handle, Brass (300-HRP-BR)
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- DIXON EZ BoSS, Lock Cam/Groove, SS, Dust Cap, 1" (RH100EZ)
- DIXON Coupler, 4 x 3 In, 100 psi, Aluminum (4030-C-AL)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-441)
- Dixon Fittings