Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 5", Aluminum
Mfr # G500-C-AL
Zoro # G1430853
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G500-C-AL
- Zoro # G1430853
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Hose Size | 5" |
Overall Length | 7-13/32" |
Coupling Size | 5" |
Socket Inside Diameter | 5 in |
Hose Fitting Size | 5" |
Socket"side Diameter | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 75 psi |
Coupling Component | Socket |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
Includes Locking Arm | Yes |
For Hose I.D. | 5" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 5 in, For Hose I.D. 5 in, Male, Connection Type Hose Shank, Hose Fitting Size 5 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 in, Gasket Material Nitrile, Overall Length 7 13/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- B & K RISER BASIN SQ 12"" BLK (1216)
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- AMERICAN STANDARD Handle Screw, Faucet, For Use w/2TGX8 (A918657-0070A)
- DIXON Global Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (G75-D-SS)
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- DIXON Coupler, 2 In, 250 psi, Forged Brass (G200-C-BR)
- DIXON Coupler, 1 In, 250 psi, Forged Brass (G100-C-BR)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Domestic (300-DC-AL)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- Dixon Fittings