Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 3/4", Brass
Mfr # G75-D-BR
Zoro # G1424788
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G75-D-BR
- Zoro # G1424788
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 2-1/32" |
Hose Fitting Size | 3/4" |
Socket Inside Diameter | 3/4 in |
Thread Size | 3/4 in -14 |
Socket"side Diameter | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type D |
Connection Type | NPT |
Gasket Material | Nitrile |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Fitting Connection Type | NPT |
For Hose I.D. | 3/4" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 2 1/32 in, Includes Locking Arm Yes, Thread Size 3/4 in -14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- PARKER 1/4" x 0.17" Barb Brass Male Connector (28-4-4)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- DIXON Cam and Groove Adapter, 2", 3", Aluminum (ADA3020EZ)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- DIXON Cam and Groove Coupling, 1-1/2", 2", Alum (2015-D-AL)
- DIXON Dry Disconnect Adapter, 2-1/2x2 In, 150psi (DBA11-200)
- Dixon Fittings