Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 3/4", Brass
Mfr # G75-C-BR
Zoro # G1425558
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G75-C-BR
- Zoro # G1425558
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 3-9/32" |
Socket Inside Diameter | 3/4 in |
Hose Fitting Size | 3/4" |
Socket"side Diameter | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type C |
Connection Type | Hose Shank |
Pipe Fitting Material | Brass |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Coupling Component | Socket |
Fitting Type | Male Hose Shank |
Hose Fitting Gender | Male |
For Hose I.D. | 3/4" |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 3 9/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P589)
- LEGEND VALVE 3/4" X 3" 304 SS NIPPLE (304-084)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-A-AL)
- DIXON Cam and Groove Spool Adapter, 6", 316 SS (600-AA-SS)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- DIXON Flange Coupler, 3 x 3 In, 125 psi, Aluminum (300-DL-AL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- Dixon Camlock Fittings