Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 3/4", Brass
Mfr # BB075EZ
Zoro # G1395162
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BB075EZ
- Zoro # G1395162
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 2-5/16" |
Socket Inside Diameter | 3/4 in |
Hose Fitting Size | 3/4" |
Thread Size | 3/4 in -14 |
Socket"side Diameter | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type B |
Connection Type | NPT |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Fitting Type | MNPT |
Hose Fitting Gender | Male |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | Yes |
For Hose I.D. | 3/4" |
Fitting Connection Type | NPT |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 2 5/16 in, Includes Locking Arm Yes, Thread Size 3/4 in -14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Push Bottom Assembly, includes Cap And Stem (601451151550)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- BANJO 12713 Seal Kit (12713)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (RD050EZ)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- DIXON Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS (RB075BL)
- APG 6" Aluminum Part D (360DAL)
- Dixon Camlock Fittings