Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 3/4", Aluminum
Mfr # G75-C-AL
Zoro # G1424903
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G75-C-AL
- Zoro # G1424903
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 3-15/32" |
Hose Fitting Size | 3/4" |
Socket Inside Diameter | 3/4 in |
Socket"side Diameter | 3/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Fitting Type | Male Hose Shank |
For Hose I.D. | 3/4" |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Male |
Coupling Component | Socket |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 3 15/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- RINNAI External Pump Harness (105000250)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- DIXON Cam and Groove Type DC Dust Cap AL, 2" (200-DC-AL)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- DIXON Cam and Groove SS Adapter, FNPT, 6" (600-A-SS)
- DIXON Cam and Groove, Coupler x MNPT 1-1/2", AL (150-B-AL)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- Dixon Fittings