Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 2", Brass
Mfr # BB200EZ
Zoro # G1392773
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BB200EZ
- Zoro # G1392773
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Coupling Size | 2" |
Overall Length | 3-9/32" |
Socket Inside Diameter | 2 in |
Hose Fitting Size | 2" |
Thread Size | 2 in -11-1/2 |
Socket"side Diameter | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type B |
Connection Type | NPT |
Pipe Fitting Material | Brass |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | Yes |
Hose Fitting Gender | Male |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Socket |
Fitting Connection Type | NPT |
For Hose I.D. | 2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 3 9/32 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- UNITED BRASS WORKS Globe Valve, 1-1/4 In., FNPT (285948)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- SLOAN Sloan 186-1 Smo M Flush Valve (3782652)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/4 (G125-DP-AL)
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- DIXON 90Deg Cam and Groove Elbow, 4 in, Female Coupler, Aluminum, Domestic (400DD-90AL)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 2" (G200-A-SS)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- Dixon Camlock Fittings