Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 2-1/2", Aluminum
Mfr # AC250EZ
Zoro # G1430932
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AC250EZ
- Zoro # G1430932
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Overall Length | 6-1/16" |
Coupling Size | 2-1/2" |
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 2-1/2" |
Socket"side Diameter | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 2-1/2" |
Coupling Component | Socket |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
Includes Locking Arm | Yes |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 6 1/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE4)
- JMF HEX BUSHING 1.25MX1""F LF (4506770)
- BLANCO Liven Dual Mount Laundry Sink - Coal Black (442924)
- DIXON Cam and Groove BR Adapter x FNPT, 2" (200-A-BR)
- DIXON Cam and Groove Coupling, 5", Aluminum (G500-B-AL)
- DIXON Spool Adapter, 2 In, 250 psi, Male Adapter (200-AA-AL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- Dixon Fittings