Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 2-1/2", 316 SS
Mfr # RD250EZ
Zoro # G1424727
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RD250EZ
- Zoro # G1424727
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Pipe Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 3-1/16" |
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 2-1/2" |
Thread Size | 2-1/2 in -8 |
Socket"side Diameter | 2-1/2" |
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Gasket Material | Nitrile |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Socket |
Includes Locking Arm | Yes |
For Hose I.D. | 2-1/2" |
Fitting Connection Type | NPT |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 3 1/16 in, Includes Locking Arm Yes, Thread Size 2-1/2 in -8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, Wall, Spray (77-9005RP)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- APG 1" Polypropylene Part B (3E10BPP)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS (200-C-SS)
- DIXON Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, 316 SSs (2030-DA-SS)
- DIXON Cam and Groove, Type DC Dust Cap AL, 1.5" (150-DC-AL)
- DIXON Cam and Groove Coupling, 2", 3", Aluminum (2030-B-AL)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- Dixon Fittings