Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1/2", Aluminum
Mfr # G50-D-AL
Zoro # G1386184
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G50-D-AL
- Zoro # G1386184
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Pipe Size | 1/2" |
Overall Length | 1-31/32" |
Coupling Size | 1/2" |
Socket Inside Diameter | 1/2 in |
Hose Fitting Size | 1/2" |
Thread Size | 1/2 in -14 |
Socket"side Diameter | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Socket |
Fitting Type | FNPT |
Includes Locking Arm | Yes |
Hose Fitting Gender | Female |
For Hose I.D. | 1/2" |
Fitting Connection Type | NPT |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 1 31/32 in, Includes Locking Arm Yes, Thread Size 1/2 in -14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- VITA NEEDLE CO Stainless Steel 304 Tubing 22RW @ 36" (G1430)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- LEGEND VALVE 1-1/4" X 4-1/2" BRASS NIPPLE (311-127)
- DIXON 3" Male Adapter x 150 lb. Flange SS Flange Adapter (300-AL-SS)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- DIXON EZ Boss-Lock Cam and Groove Coupler, Coupler x Class 150 Flange End Style, 316 SS, Domestic (RDL200EZ)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- Dixon Camlock Fittings