Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1/2", 316 SS
Mfr # RD050EZ
Zoro # G0201314
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RD050EZ
- Zoro # G0201314
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Pipe Size | 1/2" |
Coupling Size | 1/2" |
Thread Size | 1/2 in -14 |
Overall Length | 2" |
Hose Fitting Size | 1/2" |
Socket Inside Diameter | 1/2 in |
Socket"side Diameter | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Fitting Connection Type | NPT |
For Hose I.D. | 1/2" |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 2 in, Includes Locking Arm Yes, Thread Size 1/2 in -14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- DIXON Flange Coupler, 2 In, 250 psi, Aluminum (200-DL-AL)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- DIXON Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, 316 SSs (2030-DA-SS)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- Dixon Fittings