Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1-1/2", Brass
Mfr # BD150EZ
Zoro # G1395372
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BD150EZ
- Zoro # G1395372
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Overall Length | 2-7/8" |
Coupling Size | 1-1/2" |
Socket Inside Diameter | 1 1/2 in |
Thread Size | 1-1/2 in -11-1/2 |
Hose Fitting Size | 1-1/2" |
Socket"side Diameter | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type D |
Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Gasket Material | Nitrile |
Hose Fitting Gender | Female |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | FNPT |
Coupling Component | Socket |
Fitting Connection Type | NPT |
For Hose I.D. | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 2 7/8 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.7 (0048-UA6)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- JOMAR VALVE 2-1/2" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JONES STEPHENS Toilet Seat Hinge Bolts White (C200PHB)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DIXON Coupler, 1In, 250psi, Female Coupler x MNPT (G100-B-BR)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Cam and Groove Coupler x MNPT 4", AL (G400-B-AL)
- DIXON Cam and Groove, AL CouplerxFNPT, 3" (300-D-AL)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, Aluminum, Import (G400-DC-AL)
- Dixon Fittings