Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1-1/2", Brass
Mfr # BB150EZ
Zoro # G1395257
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # BB150EZ
- Zoro # G1395257
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Coupling Size | 1-1/2" |
Overall Length | 2-31/32" |
Socket Inside Diameter | 1 1/2 in |
Thread Size | 1-1/2 in -11-1/2 |
Hose Fitting Size | 1-1/2" |
Socket"side Diameter | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type B |
Connection Type | NPT |
Pipe Fitting Material | Brass |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | MNPT |
Coupling Component | Socket |
Hose Fitting Gender | Male |
For Hose I.D. | 1-1/2" |
Fitting Connection Type | NPT |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 2 31/32 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Copper Seal Bonnet PK 10 (3GF-5)
- YARD TUFF Plug Aerator 60", 3Pt (YTF-60PA3PT)
- FLUIDMASTER Flush Valve Kit, With Bolts and Gaskets (Pro 57K)
- HYDROMAXX 1"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS100100)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DIXON Global Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (G75-C-SS)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- DIXON Cam and Groove Coupling, 4", Aluminum (AB400EZ)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 4 in, Male Adapter x MNPT, Brass, Domestic (400-F-BR)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Connection Type: NPT (PLE42)
- Dixon Fittings