Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1-1/2", 2", Alum
Mfr # 2015-D-AL
Zoro # G0198259
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2015-D-AL
- Zoro # G0198259
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 1-1/2" |
Coupling Size | 2" |
Socket Inside Diameter | 2 in |
Overall Length | 3-3/16" |
Thread Size | 1-1/2 in -11-1/2 |
Hose Fitting Size | 1-1/2" |
Socket"side Diameter | 2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Gasket Material | Nitrile |
Includes Locking Arm | No |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | NPT |
For Hose I.D. | 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 3 3/16 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Actuated Tub Closure (68305-CP)
- ROTHENBERGER Pipe/Cable/Sonde Locator, 15 Ft Depth (69001)
- ELDON JAMES 3/4" Barbed x MNPT Male Adapter PK 10 (A12-12WP)
- MOEN Soap Dispenser - (116732SL)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- DIXON 3" Male Adapter x 150 lb. Flange SS Flange Adapter (300-AL-SS)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- DIXON Boss-Lock Type DP Cam and Groove Dust Plug, 4 in Nominal, Malleable Iron, Domestic (400-DP-PM)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- Dixon Camlock Fittings