Shop All Camlock Fittings
Dixon
Cam and Groove, CouplerxClamp End, SS, 3"
Mfr # RC300SE
Zoro # G6556396
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RC300SE
- Zoro # G6556396
- UPC # 00697464331667
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,CouplerxClamp End,SS,3" |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,CouplerxClamp End,SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Cash Acme 22398LF 0.75 in. Vacuum Relief Valve with Dust Cover (22398LF)
- THRIFCO PLUMBING 1/2 Inch MIP x 3/8 Inch FIP Bushing Brass (9316058)
- MILWAUKEE TOOL 1" Constant Swing Copper Tubing Cutter (48-22-4259)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- DIXON Adapter, 3 x 2 In, Male Adapter x MNPT (3020-F-AL)
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (150-AL-SS)
- DIXON Cam and Groove Coupling, 1-1/2", Aluminum (AC150EZ)
- APG 6" Aluminum Part C (3E60CAL)
- Dixon Fittings