Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 6", AL
Mfr # G600-B-AL
Zoro # G6553751
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G600-B-AL
- Zoro # G6553751
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 6",AL |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Coupler x MNPT 6 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70-103-41)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- MOEN Kyvos Paper Holder Bright Chrome (BP3708CH)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- DIXON Cam and Groove Type DC Dust Cap SS, 3" (300-DC-SS)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- DIXON Cam and Groove AL Adapter, Male NPT, 3/4" (75-F-AL)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-D-AL)
- DIXON Cam and Groove, AL Adapter x MNPT, 1-1/2" (150-F-AL)
- Dixon Fittings