Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT, 4", SS
Mfr # 400-B-SS
Zoro # G6546176
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400-B-SS
- Zoro # G6546176
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT,4",SS |
Coupling Type | Type B |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler x MNPT,4 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- SPEAKMAN S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-MB)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Dry Disconnect Adapter, 2-1/2x2 In, 150psi (DBA11-200)
- DIXON Global Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (G75-C-SS)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- DIXON Dust Cap, Type DC, Aluminum, 1/2 (G50-DC-AL)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE21)
- Dixon Camlock Fittings