Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 4", AL
Mfr # G400-B-AL
Zoro # G6553830
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-B-AL
- Zoro # G6553830
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 4",AL |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Coupler x MNPT 4 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LS200-12)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- CALEFFI 521519Ac 3/4" Sweat Thermo (521519AC)
- KOHLER Alteo Valve Trim With Push-Button Div (T45112-4-CP)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (AD250EZ)
- DIXON Coupler, 4In, 100psi, Female Coupler x FNPT (G400-D-BR)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- USA INDUSTRIALS Cam and Groove Adapter, 6", 304 SS (BULK-CGF-330)
- Dixon Camlock Fittings