Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT, 3/4", SS
Mfr # G75-B-SS
Zoro # G6557638
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G75-B-SS
- Zoro # G6557638
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT,3/4",SS |
Coupling Type | Type B |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler x MNPT,3/4 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (B300AL)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 3" (300DA-90AL)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- DIXON Cam and Groove, Type DC Dust Cap AL, 1.5" (150-DC-AL)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- Dixon Fittings