Shop All Camlock Fittings
Dixon
Cam and Groove, Coupler x MNPT 3/4", SS
Mfr # 75-B-SS
Zoro # G6548081
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 75-B-SS
- Zoro # G6548081
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Coupler x MNPT 3/4",SS |
Coupling Type | Type B |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Coupler x MNPT 3/4 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toliet Flush Valve, 3.5 GPF (Z6000-YB-YC)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slip Joint x Slip Joint Union (PVCU114)
- LEGEND VALVE 3" X 6" BRASS NIPPLE (311-210)
- DELTA Faucet Stem Extender, Plastic, 3-1/8" x 13/16" (RP18627)
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- DIXON Spool Adapter, 1-1/2", 316 SS (G150-AA-SS)
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (G150-E-SS)
- DIXON Coupler, 1 In, 250 psi, Forged Brass (G100-C-BR)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- DIXON Cam and Groove 90 Coupler Elbow AL, 4" (400DD-90AL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- Dixon Camlock Fittings