Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 3", AL
Mfr # G300-B-AL
Zoro # G6553815
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G300-B-AL
- Zoro # G6553815
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 3",AL |
Coupling Type | Type B |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler x MNPT 3 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- RIDGID Press Tool Jaw (76672)
- APACHE 2" Plated Steel King Nipple (43050580)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- Dixon Camlock Fittings