Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 2", AL
Mfr # G200-B-AL
Zoro # G6553779
original price:
$16.96
17% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-B-AL
- Zoro # G6553779
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 2",AL |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Coupler x MNPT 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push to Connect 3/4 in. PTC X 3/4 in. D PTC Brass 90 Degree Elbow w/Drain (U5256LFA)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSM0112)
- ANVIL 2" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301807)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- DIXON Cam and Groove AL Adapter, Male NPT, 3/4" (75-F-AL)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- Dixon Camlock Fittings