Shop All Camlock Fittings
Dixon
Cam and Groove, Coupler x MNPT, 2", AL
Mfr # AB200
Zoro # G6557148
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # AB200
- Zoro # G6557148
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Coupler x MNPT,2",AL |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Coupler x MNPT,2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051624S-PK10)
- PARKER 1/2" Copper Flare Gasket PK 10 (2GF-8)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- DIXON Cam and Groove, AL Adapter x FNPT, 3" (G300-A-AL)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DIXON Cam and Groove Coupling, 1-1/2", Brass (BB150EZ)
- DIXON Cam/Groove Coupler x Hose, Shank, 8", AL (800-C-AL)
- DIXON Cam and Groove, BR Adapter x MNPT, 1" (100-F-BR)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- RUBBERWORX 1-1/4" PART C POLYPRO QUICK CPL PART C POLYPRO (RBX-C-PP-125)
- Dixon Camlock Fittings