Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 1", AL
Mfr # G100-B-AL
Zoro # G6553788
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-B-AL
- Zoro # G6553788
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 1",AL |
Coupling Type | Type B |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler x MNPT 1 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Round, 1/2" x 1/2" Male NPT (POC1/2-N4)
- APOLLO PEX 1/2 in. PEX Barb x 3/8 in. Compression Brass Quarter-Turn Straight Stop Valve Jar, Chromed, 20PK (APXVS1238C20JR)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- DIXON Boss-Lock Type DP Cam and Groove Dust Plug, 4 in Nominal, Malleable Iron, Domestic (400-DP-PM)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- DIXON Spool Coupler, 3 x 3 In, 125 psi, Aluminum (300-DD-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 2" (200DA-90AL)
- Dixon Fittings