Shop All Camlock Fittings
Dixon
Cam and Groove, Coupler x MNPT 1-1/2", AL
Mfr # 150-B-AL
Zoro # G6549737
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-B-AL
- Zoro # G6549737
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Coupler x MNPT 1-1/2",AL |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,Coupler x MNPT 1-1/2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAFS-24)
- KOHLER Bakersfield Bottom Sink Rack (6517-ST)
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x FNPT (G400-A-BR)
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- DIXON Cam and Groove Adapter, 4 in, Socket Weld x SCH 40 Pipe, Aluminum, Domestic (400AWSPAL)
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- Dixon Camlock Fittings