Shop All Camlock Fittings
Dixon
Cam and Groove, Coupler x Hose, 1-1/2", SS
Mfr # G150-C-SS
Zoro # G6566257
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-C-SS
- Zoro # G6566257
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,Coupler x Hose,1-1/2",SS |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,Coupler x Hose,1-1/2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Elbow, 45 deg., 1/2", Press End, PK10 (9042800PC)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- DIXON Cam and Groove, Coupler x MNPT 1-1/2", AL (150-B-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 2" (200-F-SS)
- DIXON Reducing Coupler/Adapter, 4 x 6 In, 75 psi (4060-DA-AL)
- RUBBERWORX 1" PART DC BRASS QUICK CPL PART DC CAP BRASS (RBX-DC-BR-100)
- Dixon Camlock Fittings