Shop All Camlock Fittings
Dixon
Cam and Groove, Coupler x Hose, 1-1/2", AL
Mfr # G150-C-AL
Zoro # G6566266
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-C-AL
- Zoro # G6566266
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,Coupler x Hose,1-1/2",AL |
Coupling Type | Type C |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Coupler x Hose,1-1/2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in BOLTED CLAMP 304 (13MHP400)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- DIXON Type B Cam and Groove Coupler, 4 in Nominal, Female Coupler x MNPT End Style, Brass, Domestic (G400-B-BR)
- DIXON Cam and Groove, AL Coupler x FNPT, 1-1/2" (G150-D-AL)
- DIXON Adapter, 2 In, 250 psi, Male Adapter x MNPT (G200-F-BR)
- DIXON Cam and Groove Adapter, 2-1/2", Brass (G250-A-BR)
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi (2040-DA-AL)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE22)
- Dixon Camlock Fittings