Shop All Camlock Fittings
Dixon
Cam and Groove, BR CouplerxFNPT, 4"
Mfr # 400-D-BR
Zoro # G6548160
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400-D-BR
- Zoro # G6548160
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,BR CouplerxFNPT,4" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Description
Cam and Groove,BR CouplerxFNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-075)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- MR. SCRAPPY Garbage Disposal 3-Bolt Sink Flange Mount (22-0003Q-01)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- DIXON Coupler, 4In, 100psi, Female Coupler x MNPT (G400-B-BR)
- DIXON Cam and Groove, AL Coupler x FNPT, 1-1/2" (G150-D-AL)
- DIXON Adapter, 2x3In, 250psi, Male Adapter x FNPT (2030-A-AL)
- DIXON Dust Cap, 1 In, 250 psi, Female Coupler (G100-DC-BR)
- DIXON Type DC Cam and Groove Dust Cap, 3/4 in, Brass, Domestic (75-DC-BR)
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (150-AL-SS)
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- Dixon Camlock Fittings