Shop All Camlock Fittings
Dixon
Cam and Groove, BR CouplerxFNPT, 2"
Mfr # 200-D-BR
Zoro # G6548197
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200-D-BR
- Zoro # G6548197
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,BR CouplerxFNPT,2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Description
Cam and Groove,BR CouplerxFNPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (SC8210G093)
- LEGRIS Push-to-Connect Wye Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3140 04 56)
- VIEGA Viega ProPress di-electric union, 3/4" x 3/4" (79160)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-B-AL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- DIXON 45Deg Cam and Groove Elbow, 4 in, Male Adapter x Female Coupler, Aluminum, Domestic (400DA-45AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- DIXON 3" Female Coupler x 150 lb. Flange SS Flange Coupler (300-DL-SS)
- Dixon Camlock Fittings