Shop All Camlock Fittings
Dixon
Cam and Groove BR Coupler x NPT, 1-1/2"
Mfr # 150-D-BR
Zoro # G6564446
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 150-D-BR
- Zoro # G6564446
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove BR Coupler x NPT,1-1/2" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Description
Cam and Groove BR Coupler x NPT,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Badger 5, 3/4 HP (Badger 5 XP)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- AQUATROL Adjustable Relief Valve, 3/4 In, 15 psi (69B1A1M2U1-15)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON Type F Cam and Groove Adapter, 1/2 in, Male Adapter x MNPT, 316 SSss Steel (G50-F-SS)
- DIXON Adapter, 3 x 4 In, Male Adapter x MNPT (3040-F-AL)
- DIXON Cam and Groove, Dust Cap AL, 3" (G300-DC-AL)
- DIXON Coupler, 2 x 2 In, 250psi, Forged Brass (G200-B-BR)
- DIXON Cam and Groove Coupling, 6", Aluminum (AD600EZ)
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- Dixon Camlock Fittings