Shop All Camlock Fittings
Dixon
Cam and Groove, BR Coupler x FNPT, 1/2"
Mfr # 50-D-BR
Zoro # G6549929
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 50-D-BR
- Zoro # G6549929
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,BR Coupler x FNPT,1/2" |
Coupling Type | Type D |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,BR Coupler x FNPT,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK (3175 62 22)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- PROPLUS Toe Touch Bathtub Stopper Chrome (173040)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- DIXON Cam and Groove BR Adapter x FNPT, 3" (300-A-BR)
- DIXON 90Deg Cam and Groove Elbow, 2 in, Adapter x MNPT, Polypropylene, Domestic (90PPF200)
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- Dixon Camlock Fittings