Shop All Camlock Fittings
Dixon
Cam and Groove, BR Adapter x MNPT, 1"
Mfr # 100-F-BR
Zoro # G6558006
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 100-F-BR
- Zoro # G6558006
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,BR Adapter x MNPT,1" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Description
Cam and Groove,BR Adapter x MNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CPH440B-D6)
- THRIFCO PLUMBING 5/8 Inch Comp x 3/8 Inch Comp Multi Turn Brass Angle Stop Valve (9405463)
- ELKAY Single Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 19-7/8 in H, Gray (EZS8L)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (460-240)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", SS (150-C-SS)
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 4" (400DA-45AL)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", AL (150-C-AL)
- DIXON Cam and Groove AL Adapter, FNPT, 6" (600-A-AL)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- Dixon Fittings